
- 1/8" Thick Hardened Tongued Washer
- 1.333" - 1.353" ID
- 2.173" OD
Thickness [Min] | 0.125 in |
I.D. Range | 1.3330" to 1.3530" |
Outside Dia. | 2.173 in |
Weight | 0.108 LB |
EAN or UPC | 53893707556 |

Thickness [Min] | 0.125 in |
I.D. Range | 1.3330" to 1.3530" |
Outside Dia. | 2.173 in |
Weight | 0.108 LB |
EAN or UPC | 53893707556 |