
- 1/8" Thick Hardened Tongued Washer
- 0.989" - 1.009" ID
- 1.860" OD
Outside Dia. | 1.86 in |
Thickness [Min] | 0.125 in |
I.D. Range | 0.9890" to 1.0090" |
Weight | 0.089 LB |
EAN or UPC | 53893436913 |

Outside Dia. | 1.86 in |
Thickness [Min] | 0.125 in |
I.D. Range | 0.9890" to 1.0090" |
Weight | 0.089 LB |
EAN or UPC | 53893436913 |