
- 1/8" Thick Hardened Tongued Washer
- 0.679" - 0.694" ID
- 1.173" OD
Thickness [Min] | 0.125 in |
I.D. Range | 0.6790" to 0.6940" |
Outside Dia. | 1.173 in |
Weight | 0.044 LB |
EAN or UPC | 53893436890 |

Thickness [Min] | 0.125 in |
I.D. Range | 0.6790" to 0.6940" |
Outside Dia. | 1.173 in |
Weight | 0.044 LB |
EAN or UPC | 53893436890 |