
- 1/8" Thick Hardened Tongued Washer
- 0.601" - 0.616" ID
- 1.173" OD
Thickness [Min] | 0.125 in |
Outside Dia. | 1.173 in |
I.D. Range | 0.6010" to 0.6160" |
Weight | 0.046 LB |
EAN or UPC | 53893436883 |

Thickness [Min] | 0.125 in |
Outside Dia. | 1.173 in |
I.D. Range | 0.6010" to 0.6160" |
Weight | 0.046 LB |
EAN or UPC | 53893436883 |