- Tapered Roller Bearing Cup Shim
- 16.53" ID x 18 1/2" OD x 0.005" Thick
- Aluminum Material
- Size 52
- Blue in Color
| Shim I.D. | 16.53 in |
| Shim O.D. | 18 1/2 in |
| Shim Size | 52 |
| Material | Aluminum |
| Cap Screws | 8 |
| Shim Type | Cup Shim |
| Shim Thickness | 0.005 in |
| Color | Blue |
| Weight | 0.031 LB |
| EAN or UPC | 53893210445 |

