- Tapered Roller Bearing Cup Shim
- 13.53" ID x 15 1/4" OD x 0.020" Thick
- Aluminum Material
- Size 46
- Yellow in Color
| Shim Thickness | 0.02 in |
| Shim I.D. | 13.53 in |
| Shim Type | Cup Shim |
| Material | Aluminum |
| Shim O.D. | 15 1/4 in |
| Shim Size | 46 |
| Color | Yellow |
| Cap Screws | 8 |
| Weight | 0.09 LB |
| EAN or UPC | 53893208442 |

