- Tapered Roller Bearing Cup Shim
- 13.53" ID x 15 1/4" OD x 0.005" Thick
- Aluminum Material
- Size 46
- Blue in Color
| Color | Blue |
| Shim Type | Cup Shim |
| Shim O.D. | 15 1/4 in |
| Shim I.D. | 13.53 in |
| Material | Aluminum |
| Cap Screws | 8 |
| Shim Thickness | 0.005 in |
| Shim Size | 46 |
| Weight | 0.02 LB |
| EAN or UPC | 53893208398 |

