- Tapered Roller Bearing Cup Shim
- 12.53" ID x 14" OD x 0.020" Thick
- Aluminum Material
- Size 44
- Yellow in Color
| Shim Type | Cup Shim |
| Shim Size | 44 |
| Color | Yellow |
| Material | Aluminum |
| Cap Screws | 8 |
| Shim Thickness | 0.02 in |
| Shim O.D. | 14 in |
| Shim I.D. | 12.53 in |
| Weight | 0.07 LB |
| EAN or UPC | 53893208237 |

