- Tapered Roller Bearing Cup Shim
- 10.03" ID x 11 1/2" OD x 0.020" Thick
- Aluminum Material
- Size 40
- Yellow in Color
| Shim O.D. | 11 1/2 in |
| Shim Thickness | 0.02 in |
| Material | Aluminum |
| Shim I.D. | 10.03 in |
| Color | Yellow |
| Shim Size | 40 |
| Cap Screws | 6 |
| Shim Type | Cup Shim |
| Weight | 0.486 LB |
| EAN or UPC | 53893207865 |

