- Tapered Roller Bearing Cup Shim
- 9.53" ID x 10 3/4" OD x 0.020" Thick
- Aluminum Material
- Size 38
- Yellow in Color
| Shim Thickness | 0.02 in |
| Shim Size | 38 |
| Shim O.D. | 10 3/4 in |
| Shim I.D. | 9.53 in |
| Cap Screws | 6 |
| Material | Aluminum |
| Color | Yellow |
| Shim Type | Cup Shim |
| Weight | 0.598 LB |
| EAN or UPC | 53893207766 |

