- Tapered Roller Bearing Cup Shim
- 8.03" ID x 9 1/4" OD x 0.005" Thick
- Aluminum Material
- Size 32
- Blue in Color
| Shim Size | 32 |
| Color | Blue |
| Shim I.D. | 8.03 in |
| Shim Thickness | 0.005 in |
| Cap Screws | 6 |
| Shim Type | Cup Shim |
| Shim O.D. | 9 1/4 in |
| Material | Aluminum |
| Weight | 0.366 LB |
| EAN or UPC | 53893206288 |

