- Tapered Roller Bearing Cup Shim
- 7.28" ID x 8 1/2" OD x 0.005" Thick
- Aluminum Material
- Size 29
- Blue in Color
| Shim Type | Cup Shim |
| Shim Size | 29 |
| Material | Aluminum |
| Color | Blue |
| Shim Thickness | 0.005 in |
| Shim I.D. | 7.28 in |
| Shim O.D. | 8 1/2 in |
| Cap Screws | 6 |
| Weight | 0.021 LB |
| EAN or UPC | 53893205847 |

