- Tapered Roller Bearing Cup Shim
- 6.78" ID x 8" OD x 0.005" Thick
- Aluminum Material
- Size 27
- Blue in Color
| Shim O.D. | 8 in |
| Shim Type | Cup Shim |
| Shim I.D. | 6.78 in |
| Material | Aluminum |
| Color | Blue |
| Shim Size | 27 |
| Shim Thickness | 0.005 in |
| Cap Screws | 6 |
| Weight | 0.284 LB |
| EAN or UPC | 53893205519 |

