- Tapered Roller Bearing Cup Shim
- 6.28" ID x 7 1/2" OD x 0.020" Thick
- Aluminum Material
- Size 25
- Yellow in Color
| Color | Yellow |
| Shim Thickness | 0.02 in |
| Material | Aluminum |
| Cap Screws | 6 |
| Shim Type | Cup Shim |
| Shim O.D. | 7 1/2 in |
| Shim I.D. | 6.28 in |
| Shim Size | 25 |
| Weight | 0.03 LB |
| EAN or UPC | 53893205441 |

