- Tapered Roller Bearing Cup Shim
- 4.53" ID x 5 1/2" OD x 0.020" Thick
- Aluminum Material
- Size 18
- Yellow in Color
| Color | Yellow |
| Shim Type | Cup Shim |
| Shim Thickness | 0.02 in |
| Shim Size | 18 |
| Material | Aluminum |
| Shim O.D. | 5 1/2 in |
| Shim I.D. | 4.53 in |
| Cap Screws | 4 |
| Weight | 0.09 LB |
| EAN or UPC | 53893204352 |

