- Tapered Roller Bearing Cup Shim
- 2.78" ID x 3 1/2" OD x 0.007" Thick
- Aluminum Material
- Size 11
- Silver in Color
| Shim Type | Cup Shim |
| Shim I.D. | 2.78 in |
| Cap Screws | 4 |
| Material | Aluminum |
| Shim Thickness | 0.007 in |
| Shim Size | 11 |
| Color | Silver |
| Shim O.D. | 3 1/2 in |
| Weight | 0.047 LB |
| EAN or UPC | 53893203294 |

