- Tapered Roller Bearing Cup Shim
- 2.34" ID x 3" OD x 0.005" Thick
- Aluminum Material
- Size 09
- Blue in Color
| Shim Type | Cup Shim |
| Shim Thickness | 0.005 in |
| Shim O.D. | 3 in |
| Color | Blue |
| Cap Screws | 4 |
| Shim Size | 09 |
| Shim I.D. | 2.34 in |
| Material | Aluminum |
| Weight | 0.041 LB |
| EAN or UPC | 53893201887 |

