- Tapered Roller Bearing Cup Shim
- 2.03" ID x 2 3/4" OD x 0.020" Thick
- Aluminum Material
- Size 08
- Yellow in Color
| Shim Thickness | 0.02 in |
| Cap Screws | 4 |
| Shim I.D. | 2.03 in |
| Shim Type | Cup Shim |
| Material | Aluminum |
| Shim O.D. | 2 3/4 in |
| Color | Yellow |
| Shim Size | 08 |
| Weight | 0.04 LB |
| EAN or UPC | 53893201856 |

