- Tapered Roller Bearing Cup Shim
- 2.03" ID x 2 3/4" OD x 0.005" Thick
- Aluminum Material
- Size 08
- Blue in Color
| Shim Thickness | 0.005 in |
| Color | Blue |
| Shim Type | Cup Shim |
| Shim Size | 08 |
| Material | Aluminum |
| Shim O.D. | 2 3/4 in |
| Shim I.D. | 2.03 in |
| Cap Screws | 4 |
| Weight | 0.035 LB |
| EAN or UPC | 53893201825 |

