- Tapered Roller Bearing Cup Shim
- 1.78" ID x 2 1/4" OD x 0.007" Thick
- Aluminum Material
- Size 07
- Silver in Color
| Shim I.D. | 1.78 in |
| Shim O.D. | 2 1/4 in |
| Color | Silver |
| Shim Thickness | 0.007 in |
| Shim Type | Cup Shim |
| Cap Screws | 4 |
| Shim Size | 07 |
| Material | Aluminum |
| Weight | 0.024 LB |
| EAN or UPC | 53893201641 |

