- JP7000 Series Single Cone
- 2.7760" Straight Bore
- 0.7870" Wide
- 0.080" Maximum Shaft Fillet Radius
- Precision Grade
| Series | JP7000 |
| Cone Type | Single Cone |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.080 in |
| Cone Width | 0.787 in |
| Enclosure | Open |
| Bore Type | Round Bore |
| I.D. | 2.776 in |
| Origin | Cones |
| Bearing Type | Single Cone |
| Cup Width | N/A |
| Tolerance | Precision |
| O.D. | N/A |
| Weight | 1.186 LB |
| EAN or UPC | 53893150178 |

