- JP6000 Series Single Cone
- 2.3620" Straight Bore
- 0.7870" Wide
- 0.080" Maximum Shaft Fillet Radius
- Precision Grade
| I.D. | 2.362 in |
| O.D. | N/A |
| Tolerance | Precision |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.080 in |
| Enclosure | Open |
| Material | Steel |
| Cone Width | 0.787 in |
| Cone Type | Single Cone |
| Bearing Type | Single Cone |
| Cup Width | N/A |
| Series | JP6000 |
| Origin | Cones |
| Weight | 1.048 LB |
| EAN or UPC | 53893145150 |

