- Series JP6000 Single Cup
- 3.937" OD x 0.6102" Wide
- 0.080" Maximum Housing Fillet Radius
- Precision Tolerance
| Cup Width | 0.6102 in |
| Housing Fillet Radius [Max] | 0.08 in |
| Bearing Type | Single Cup |
| O.D. | 3.937 in |
| Material | Steel |
| O.D. Type | Straight |
| Origin | Cups |
| Cone Width | N/A |
| Cup Type | Single Cup |
| Series | JP6000 |
| Tolerance | Precision |
| I.D. | N/A |
| Enclosure | N/A |
| Weight | 0.455 LB |
| EAN or UPC | 53893144993 |

