- Series JP17000 Single Cup
- 9.055" OD x 0.9055" Wide
- 0.120" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. | 9.055 in |
| Cup Width | 0.9055 in |
| K Factor | 1.265764 |
| Enclosure | N/A |
| O.D. Type | Straight |
| I.D. | N/A |
| Origin | Cups |
| Cup Type | Single Cup |
| Cone Width | N/A |
| Material | Steel |
| Tolerance | Standard |
| Housing Fillet Radius [Max] | 0.12 in |
| Bearing Type | Single Cup |
| Radial Rating | 13518.1 lbf |
| Series | JP17000 |
| Weight | 2.378 LB |
| EAN or UPC | 53893089386 |

