- JP16000 Series Single Cone
- 6.2990" Straight Bore
- 1.1810" Wide
- 0.120" Maximum Shaft Fillet Radius
- Precision Grade
| Cup Width | N/A |
| Origin | Cones |
| O.D. | N/A |
| I.D. | 6.299 in |
| Series | JP16000 |
| Cone Type | Single Cone |
| Material | Steel |
| Cone Width | 1.181 in |
| Enclosure | Open |
| Bearing Type | Single Cone |
| Bore Type | Round Bore |
| Tolerance | Precision |
| Shaft Fillet Radius [Max] | 0.120 in |
| Weight | 5.413 LB |
| EAN or UPC | 53893190518 |

