- Series JP16000 Single Cup
- 8.661" OD x 0.9055" Wide
- 0.120" Maximum Housing Fillet Radius
- Standard Tolerance
| Origin | Cups |
| O.D. | 8.661 in |
| Enclosure | N/A |
| Radial Rating | 13701.4 lbf |
| Housing Fillet Radius [Max] | 0.12 in |
| Cup Type | Single Cup |
| I.D. | N/A |
| Cup Width | 0.9055 in |
| K Factor | 1.201422 |
| Material | Steel |
| O.D. Type | Straight |
| Bearing Type | Single Cup |
| Tolerance | Standard |
| Series | JP16000 |
| Cone Width | N/A |
| Weight | 2.147 LB |
| EAN or UPC | 53893190310 |

