- JP10000 Series Single Cone
- 3.9370" Straight Bore
- 0.8860" Wide
- 0.120" Maximum Shaft Fillet Radius
- Precision Grade
| Tolerance | Precision |
| Series | JP10000 |
| O.D. | N/A |
| Bore Type | Round Bore |
| Cone Width | 0.886 in |
| Material | Steel |
| I.D. | 3.937 in |
| Shaft Fillet Radius [Max] | 0.120 in |
| Cone Type | Single Cone |
| Origin | Cones |
| Bearing Type | Single Cone |
| Enclosure | Open |
| Cup Width | N/A |
| Weight | 1.823 LB |
| EAN or UPC | 53893170886 |

