- JP10000 Series Single Cone
- 3.7400" Straight Bore
- 0.8860" Wide
- 0.120" Maximum Shaft Fillet Radius
- Precision Grade
| O.D. | N/A |
| Radial Rating | 6771.3 lbf |
| Bearing Type | Single Cone |
| Material | Steel |
| Series | JP10000 |
| Cone Width | 0.886 in |
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| Tolerance | Precision |
| K Factor | 1.235019 |
| I.D. | 3.74 in |
| Origin | Cones |
| Enclosure | Open |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 0.120 in |
| Weight | 2.103 LB |
| EAN or UPC | 53893170701 |

