- Tapered Roller Bearing Set
- 4.3307" ID x 6.496" OD x 1.378" Wide
- Class 2 (Standard)
| Assembly | TS |
| Shaft Fillet Radius [Max] | 0.120 in |
| K Factor | 1.18 |
| One-Row Radial Rating C90 | 12300 lbf |
| Housing Shoulder Diameter | 6.26 in |
| O.D. | 6.496 in |
| I.D. | 4.3307 in |
| Housing Fillet Radius [Max] | 0.1 in |
| Cup Width | 1.0433 in |
| Cone Width | 1.378 in |
| Static Load Rating [Max] | 80100 lbf |
| Series | M822000 |
| End Play | 0.008 in |
| Cone/Cup | Cup/Cone |
| Tolerance | Class 2 (Standard) |
| Weight | 12.081 LB |
| EAN or UPC | 53893698380 |

