- Tapered Roller Bearing Set
- 7.4803" ID x 10.236" OD x 1.811" Wide
- Class 2 (Standard)
| Cup Width | 1.437 in |
| Series | M738200 |
| Housing Shoulder Diameter | 9.92 in |
| Cone/Cup | Cup/Cone |
| One-Row Radial Rating C90 | 23300 lbf |
| Assembly | TS |
| I.D. | 7.4803 in |
| Tolerance | Class 2 (Standard) |
| Housing Fillet Radius [Max] | 0.1 in |
| O.D. | 10.236 in |
| Cone Width | 1.7323 in |
| Static Load Rating [Max] | 181000 lbf |
| K Factor | 1.22 |
| Shaft Fillet Radius [Max] | 0.120 in |
| Weight | 15.651 LB |
| EAN or UPC | 53893789804 |

