Skip to content Skip to navigation menu
Timken Co.JM738249-90B01

JM738249-90B01

Roller Bearing Cone & Cup Set
Item #101191174
  • Tapered Roller Bearing Set
  • 7.4803" ID x 10.236" OD x 1.811" Wide
  • Class 0
Timken Co.JM738249-90B01
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tapered Roller Bearing Set
  • 7.4803" ID x 10.236" OD x 1.811" Wide
  • Class 0
K Factor 1.22
Cone/Cup Cup/Cone
Cone Width 1.7323 in
I.D. 7.4803 in
One-Row Radial Rating C90 23300 lbf
Series M738200
Static Load Rating [Max] 181000 lbf
Shaft Fillet Radius [Max] 0.120 in
Tolerance Class 0 (High-Precision)
Housing Shoulder Diameter 9.92 in
Cup Width 1.437 in
Housing Fillet Radius [Max] 0.1 in
O.D. 10.236 in
Assembly TS
Weight 17.22 LB
EAN or UPC 53893675473
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison