- M736100 Series Single Cone
- 7.0870" Straight Bore
- 1.7720" Wide
- 0.120" Maximum Shaft Fillet Radius
- Precision Grade
| Origin | Cones |
| Series | M736100 |
| Shaft Fillet Radius [Max] | 0.120 in |
| Cup Width | N/A |
| O.D. | N/A |
| Bore Type | Round Bore |
| Cone Width | 1.772 in |
| Material | Steel |
| Cone Type | Single Cone |
| Enclosure | Open |
| Tolerance | Precision |
| Bearing Type | Single Cone |
| I.D. | 7.087 in |
| Weight | 10.135 LB |
| EAN or UPC | 53893674186 |

