- Series M736100 Single Cup
- 9.842" OD x 1.4567" Wide
- 0.100" Maximum Housing Fillet Radius
- Precision Tolerance
| Cup Width | 1.4567 in |
| Series | M736100 |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.1 in |
| Tolerance | Precision |
| Cone Width | N/A |
| I.D. | N/A |
| O.D. Type | Straight |
| Cup Type | Single Cup |
| Enclosure | N/A |
| Material | Steel |
| Bearing Type | Single Cup |
| O.D. | 9.842 in |
| Weight | 5.113 LB |
| EAN or UPC | 53893674094 |

