- Tapered Roller Bearing Set
- 6.6929" ID x 9.449" OD x 1.811" Wide
- Class 0
| Cup Width | 1.4567 in |
| Housing Shoulder Diameter | 9.13 in |
| Assembly | TS |
| Cone Width | 1.752 in |
| K Factor | 1.34 |
| Shaft Fillet Radius [Max] | 0.120 in |
| Series | M734400 |
| Housing Fillet Radius [Max] | 0.1 in |
| Static Load Rating [Max] | 171000 lbf |
| Cone/Cup | Cup/Cone |
| O.D. | 9.449 in |
| One-Row Radial Rating C90 | 22900 lbf |
| Tolerance | Class 0 (High-Precision) |
| I.D. | 6.6929 in |
| Weight | 29.591 LB |
| EAN or UPC | 53893673592 |

