- M720200 Series Single Cone
- 3.9370" Straight Bore
- 1.3780" Wide
- 0.120" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | M720200 |
| Enclosure | Open |
| Cone Width | 1.378 in |
| Bore Type | Round Bore |
| Tolerance | Standard |
| Material | Steel |
| K Factor | 1.235019 |
| I.D. | 3.937 in |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 0.120 in |
| O.D. | N/A |
| Radial Rating | 12489.4 lbf |
| Cone Type | Single Cone |
| Bearing Type | Single Cone |
| Origin | Cones |
| Weight | 3.53 LB |
| EAN or UPC | 53893670768 |

