- Series M720200 Single Cup
- 6.102" OD x 1.1024" Wide
- 0.100" Maximum Housing Fillet Radius
- Precision Tolerance
| O.D. | 6.102 in |
| Origin | Cups |
| Enclosure | N/A |
| Tolerance | Precision |
| Cup Width | 1.1024 in |
| I.D. | N/A |
| Housing Fillet Radius [Max] | 0.1 in |
| Material | Steel |
| Cone Width | N/A |
| O.D. Type | Straight |
| Cup Type | Single Cup |
| Series | M720200 |
| Bearing Type | Single Cup |
| Weight | 1.891 LB |
| EAN or UPC | 53893670379 |

