- M719100 Series Single Cone
- 3.7400" Straight Bore
- 1.3390" Wide
- 0.120" Maximum Shaft Fillet Radius
- Precision Grade
| Tolerance | Precision |
| O.D. | N/A |
| Cone Width | 1.339 in |
| Cone Type | Single Cone |
| Series | M719100 |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.120 in |
| Bore Type | Round Bore |
| Material | Steel |
| Cup Width | N/A |
| I.D. | 3.74 in |
| Origin | Cones |
| Bearing Type | Single Cone |
| Weight | 3.064 LB |
| EAN or UPC | 53893669953 |

