- Series M719100 Single Cup
- 5.905" OD x 1.0630" Wide
- 0.100" Maximum Housing Fillet Radius
- Precision Tolerance
| O.D. | 5.905 in |
| Cup Width | 1.063 in |
| Tolerance | Precision |
| Origin | Cups |
| O.D. Type | Straight |
| Series | M719100 |
| Material | Steel |
| I.D. | N/A |
| Housing Fillet Radius [Max] | 0.1 in |
| Enclosure | N/A |
| Bearing Type | Single Cup |
| Cone Width | N/A |
| Cup Type | Single Cup |
| Weight | 1.677 LB |
| EAN or UPC | 53893669854 |

