- M718100 Series Single Cone
- 3.5433" Straight Bore
- 1.3390" Wide
- 0.240" Maximum Shaft Fillet Radius
- Standard Tolerance
| Shaft Fillet Radius [Max] | 0.240 in |
| Cup Width | N/A |
| Cone Width | 1.339 in |
| Bore Type | Round Bore |
| Series | M718100 |
| Tolerance | Standard |
| Cone Type | Single Cone |
| Enclosure | Open |
| Radial Rating | 12001.6 lbf |
| I.D. | 3.5433 in |
| O.D. | N/A |
| K Factor | 1.314592 |
| Material | Steel |
| Origin | Cones |
| Bearing Type | Single Cone |
| Weight | 3.411 LB |
| EAN or UPC | 53893669588 |

