- M716600 Series Single Cone
- 3.3460" Straight Bore
- 1.1420" Wide
- 0.120" Maximum Shaft Fillet Radius
- Precision Grade
| Shaft Fillet Radius [Max] | 0.120 in |
| Tolerance | Precision |
| Series | M716600 |
| Bearing Type | Single Cone |
| O.D. | N/A |
| Enclosure | Open |
| Origin | Cones |
| Cup Width | N/A |
| I.D. | 3.346 in |
| Material | Steel |
| Cone Width | 1.142 in |
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| Weight | 1.94 LB |
| EAN or UPC | 53893668864 |

