- Series M624600 Single Cup
- 7.087" OD x 1.0236" Wide
- 0.060" Maximum Housing Fillet Radius
- Precision Tolerance
| Cup Type | Single Cup |
| Cup Width | 1.0236 in |
| I.D. | N/A |
| Origin | Cups |
| Bearing Type | Single Cup |
| Cone Width | N/A |
| Tolerance | Precision |
| Material | Steel |
| O.D. | 7.087 in |
| Enclosure | N/A |
| O.D. Type | Straight |
| Series | M624600 |
| Housing Fillet Radius [Max] | 0.06 in |
| Weight | 2.105 LB |
| EAN or UPC | 53893654584 |

