- Tapered Roller Bearing Set
- 2.5591" ID x 4.331" OD x 1.1024" Wide
- Class 2 (Standard)
| Cone Width | 1.1024 in |
| Static Load Rating [Max] | 43900 lbf |
| One-Row Radial Rating C90 | 7610 lbf |
| O.D. | 4.331 in |
| End Play | 0.008 in |
| Housing Shoulder Diameter | 4.13 in |
| Shaft Fillet Radius [Max] | 0.120 in |
| Cup Width | 0.8858 in |
| I.D. | 2.5591 in |
| K Factor | 1.45 |
| Housing Fillet Radius [Max] | 0.1 in |
| Assembly | TS |
| Series | M511900 |
| Cone/Cup | Cup/Cone |
| Tolerance | Class 2 (Standard) |
| Weight | 5.107 LB |
| EAN or UPC | 53893629179 |

