- Series M511900 Single Cup
- 4.331" OD x 0.8858" Wide
- 0.100" Maximum Housing Fillet Radius
- Precision Tolerance
| Series | M511900 |
| Bearing Type | Single Cup |
| O.D. Type | Straight |
| Housing Fillet Radius [Max] | 0.1 in |
| Material | Steel |
| Tolerance | Precision |
| Origin | Cups |
| Cup Type | Single Cup |
| Cone Width | N/A |
| O.D. | 4.331 in |
| Cup Width | 0.8858 in |
| Enclosure | N/A |
| I.D. | N/A |
| Weight | 0.703 LB |
| EAN or UPC | 53893628950 |

