- M207000 Series Single Cone
- 2.1650" Straight Bore
- 1.1420" Wide
- 0.060" Maximum Shaft Fillet Radius
- Precision Grade
| Shaft Fillet Radius [Max] | 0.060 in |
| Tolerance | Precision |
| Cup Width | N/A |
| Cone Type | Single Cone |
| Cone Width | 1.142 in |
| Series | M207000 |
| Bearing Type | Single Cone |
| O.D. | N/A |
| Origin | Cones |
| Enclosure | Open |
| I.D. | 2.165 in |
| Material | Steel |
| Bore Type | Round Bore |
| Weight | 1.244 LB |
| EAN or UPC | 53893509136 |

