- LM820000 Series Single Cone
- 3.9370" Straight Bore
- 1.1810" Wide
- 0.090" Maximum Shaft Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Cup Width | N/A |
| Enclosure | Open |
| Bearing Type | Single Cone |
| O.D. | N/A |
| Series | LM820000 |
| Material | Steel |
| Radial Rating | 8767.7 lbf |
| I.D. | 3.937 in |
| Origin | Cones |
| K Factor | 1.16492 |
| Bore Type | Round Bore |
| Cone Width | 1.181 in |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.090 in |
| Weight | 2.605 LB |
| EAN or UPC | 53893697239 |

