- Series LM820000 Single Cup
- 5.905" OD x 1.0236" Wide
- 0.090" Maximum Housing Fillet Radius
- Precision Tolerance
| Cone Width | N/A |
| Tolerance | Precision |
| Material | Steel |
| O.D. Type | Straight |
| Series | LM820000 |
| Housing Fillet Radius [Max] | 0.09 in |
| Cup Width | 1.0236 in |
| Origin | Cups |
| Bearing Type | Single Cup |
| I.D. | N/A |
| O.D. | 5.905 in |
| Cup Type | Single Cup |
| Enclosure | N/A |
| Weight | 1.711 LB |
| EAN or UPC | 53893697109 |

