- LM813000 Series Single Cone
- 2.7559" Straight Bore
- 0.9840" Wide
- 0.040" Maximum Shaft Fillet Radius
- Precision Grade
| Series | LM813000 |
| O.D. | N/A |
| Material | Steel |
| Bearing Type | Single Cone |
| I.D. | 2.7559 in |
| Cup Width | N/A |
| Cone Width | 0.984 in |
| Enclosure | Open |
| Tolerance | Precision |
| Origin | Cones |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.040 in |
| Bore Type | Round Bore |
| Weight | 1.302 LB |
| EAN or UPC | 53893694573 |

