- LM722900 Series Single Cone
- 4.5276" Straight Bore
- 1 1/16" Wide
- 0.130" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Round Bore |
| Cone Width | 1 1/16 in |
| Enclosure | Open |
| I.D. | 4.5276 in |
| O.D. | N/A |
| Material | Steel |
| Bearing Type | Single Cone |
| Radial Rating | 8617.3 lbf |
| Tolerance | Standard |
| Series | LM722900 |
| Cup Width | N/A |
| Origin | Cones |
| K Factor | 1.27367 |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.130 in |
| Weight | 2.431 LB |
| EAN or UPC | 53893671758 |

