- Tapered Roller Bearing Set
- 2.9528" ID x 4.528" OD x 0.9843" Wide
- Class 2 (Standard)
| Shaft Fillet Radius [Max] | 0.120 in |
| One-Row Radial Rating C90 | 6390 lbf |
| Tolerance | Class 2 (Standard) |
| O.D. | 4.528 in |
| Static Load Rating [Max] | 37500 lbf |
| Cone Width | 0.9843 in |
| Housing Shoulder Diameter | 4.33 in |
| Assembly | TS |
| Housing Fillet Radius [Max] | 0.1 in |
| Series | LM714100 |
| I.D. | 2.9528 in |
| K Factor | 1.27 |
| Cup Width | 0.748 in |
| End Play | 0.004 in |
| Cone/Cup | Cup/Cone |
| Weight | 4.325 LB |
| EAN or UPC | 53893666242 |

