- LM67000 Series Single Cone
- 1.0630" Straight Bore
- 0.6600" Wide
- 0.020" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | LM67000 |
| Bore Type | Round Bore |
| Cone Width | 0.66 in |
| I.D. | 1.063 in |
| Tolerance | Standard |
| K Factor | 1.416927 |
| Origin | Cones |
| O.D. | N/A |
| Cone Type | Single Cone |
| Enclosure | Open |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.020 in |
| Bearing Type | Single Cone |
| Cup Width | N/A |
| Radial Rating | 2127.3 lbf |
| Weight | 0.338 LB |
| EAN or UPC | 53893361925 |

